Welcome to Würth Greece For trade customers only

Radiator anti-freeze concentrate OAT Evocool48G-11

Radiator anti-freeze concentrate OAT Evocool48G-11
CL-EVOCOOL-48-G11-208LTR

Art.-no. 5861111208

EAN 4062856654888

Prices and availability visible after login
Radiator anti-freeze concentrate OAT Evocool48G-11

Art.-no. 5861111208
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
Product weight (per item)

252.639 kg

Density/conditions

1123 g/cm³ / at 20°C

Weight of content

233000.584 g

Colour

Blue green RAL 6004

Chemical basis

Ethylene glycol

Contents

208 l

Shelf life from production/conditions

3 Years / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information