Welcome to Würth Greece For trade customers only

Radiator anti-freeze concentrate OAT Evocool40G-13

Radiator anti-freeze concentrate OAT Evocool40G-13
CL-ANTIFREEZE-EVOCOOL-40-CON-G13-20LTR

Art.-no. 5861113020

EAN 4062856654826

Prices and availability visible after login
Radiator anti-freeze concentrate OAT Evocool40G-13

Art.-no. 5861113020
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
Product weight (per item)

24.065 kg

Density/conditions

1.152 g/cm³ / at 20°C

Weight of content

23.040 kg

Chemical basis

Ethylene glycol

Contents

20 l

Shelf life from production/conditions

3 Years / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information