Radiator anti-freeze concentrate OAT Evocool40G-13
Radiator anti-freeze concentrate OAT Evocool40G-13
CL-ANTIFREEZE-EVOCOOL-40-CON-G13-208LTR
Art.-no. 5861113208
EAN 4062856654772
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 258.671 kg |
Density/conditions | 1.152 g/cm³ / at 20°C |
Weight of content | 239.616 kg |
Chemical basis | Ethylene glycol |
Contents | 208 l |
Shelf life from production/conditions | 3 Years / cool and dry storage area, no exposure to sunlight, 10°C to 30°C |