Welcome to Würth Greece For trade customers only

Radiator anti-freeze OAT Evoflu RTU

Radiator anti-freeze OAT Evoflu RTU
CL-ANTIFREEZE-EVOFLU-RTU-27-G12-5LTR

Art.-no. 5861027005
EAN 4062856427932

Prices and availability visible after login
Radiator anti-freeze OAT Evoflu RTU

Art.-no. 5861027005
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
Product weight (per item)

5532.000 g

Density/conditions

1.065 g/cm³ / at 20°C, DIN 51757

Weight of content

5325 g

Colour

Pink fluorescent

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

3 Years / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information