Radiator anti-freeze OAT Evoflu RTU
Radiator anti-freeze OAT Evoflu RTU
CL-ANTIFREEZE-EVOFLU-RTU-27-G12-20LTR
Art.-no. 5861027020
EAN 4062856427895
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 22325.000 g |
Density/conditions | 1.065 g/cm³ / at 20°C, DIN 51757 |
Weight of content | 21300 g |
Colour | Pink fluorescent |
Chemical basis | Ethylene glycol |
Contents | 20 l |
Shelf life from production/conditions | 3 Years / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C |