Welcome to Würth Greece For trade customers only

Radiator anti-freeze FLAMIX J

Radiator anti-freeze FLAMIX J
ANTIFREEZE FLUID FLAMIX J G13 3LT

Art.-no. 5861500330

EAN 4056807115160

Prices and availability visible after login
Radiator anti-freeze FLAMIX J

Art.-no. 5861500330

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Boiling point

174 °C

Product weight (per item)

3.090 g

Density/conditions

1.145 kg/l / at 20°C

Weight of content

3030 g

Colour

Red, Violet

Chemical basis

Ethylene glycol

Contents

3 l

Shelf life from production/conditions

72 Month / at 8°C to 35°C, no exposure to sunlight, no heat sources

Freezing point

-37 °C

pH value

8-8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information