Welcome to Würth Greece For trade customers only

Radiator anti-freeze -15 degree

Radiator anti-freeze -15 degree
CLANTIFREZ-ANTITHERM-(-15DGR)-GREEN-4LTR

Art.-no. 0892360156

EAN 4056807905181

Prices and availability visible after login
Radiator anti-freeze -15 degree

Art.-no. 0892360156
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
Product weight (per item)

4240.000 g

Density/conditions

1.088 g/cm³ / at 15°C

Weight of content

4120 g

Colour

Green

Chemical basis

Ethylene glycol

Contents

4 l

Shelf life from production/conditions

60 Month / dry and well-ventilated storage area

Freezing point

-15 °C

pH value

7-9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information