Radiator anti-freeze -15 degree
Radiator anti-freeze -15 degree
CLANTIFREZ-ANTITHERM(-15DGR)GREEN-220LTR
Art.-no. 0892360155
EAN 4056807905167
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 234000.000 g |
Density/conditions | 1.088 g/cm³ / at 15°C |
Weight of content | 226000 g |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 220 l |
Shelf life from production/conditions | 60 Month / dry and well-ventilated storage area |
Freezing point | -15 °C |
pH value | 7-9 |