Welcome to Würth Greece For trade customers only

Radiator anti-freeze -15 degree

Radiator anti-freeze -15 degree
CLANTIFREZ-ANTITHERM-(-15DGR)GREEN-20LTR

Art.-no. 0892360153
EAN 4056807905150

Prices and availability visible after login
Radiator anti-freeze -15 degree

Art.-no. 0892360153

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

21350.000 g

Density/conditions

1.088 g/cm³ / at 15°C

Weight of content

20600 g

Colour

Green

Chemical basis

Ethylene glycol

Contents

20 l

Shelf life from production/conditions

60 Month / dry and well-ventilated storage area

Freezing point

-15 °C

pH value

7-9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information