Welcome to Würth Greece For trade customers only

RISSFILL

Asphalt repair hot mix
REPASPH-RISSFILL-BLACK-12KG

Art.-no. 0890369100

EAN 4099618528729

Prices and availability visible after login
RISSFILL

Art.-no. 0890369100

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Granules for hot installation in potholes and cracks in the asphalt

RISSFILL is a specially developed thermoplastic for repairing cracks and smaller potholes (max. depth 5 cm; max. diameter 20 cm).



  • Prevents the formation of large potholes

  • Repair time is approx. 20 minutes - from the start of work to opening the road to traffic

  • Heating up to approx. 220 °C results in an excellent connection with the bitumen in the asphalt

  • Spreading hot thermoplastic with anti-skid materials creates an anti-slip surface with no ghost marks

  • Can be used all year round
Notice

Store at temperatures up to 30 °C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairing potholes with a max. depth of 5 cm, natural cracks and joints in the asphalt.

Instructions

Installation instructions:



1. Thoroughly remove dust and loose dirt in the area of application.


2. Pre-heat the application area with a gas burner.


3. If the granules have been compacted into one piece in the bag, drop the bag from a maximum height of 50 cm to separate them.


4. Pour a layer of RISSFILL that is max. 15 mm into the application area and heat it to approx. 200 °C with the gas burner.



Note: If the area of application is not sealed, repeat point 4.



5. To ensure that there is slip resistance and that no ghost marks are produced on roads, scatter the last hot layer of RISSFILL with grit.


6. After the RISSFILL has cooled, check the strength of the surface with a heat-resistant glove before opening the road to traffic.

Weight of content

12 kg

Chemical basis

Quartz sands/cements

Colour

Black

Min./max. processing temperature

-40 to 60 °C

Min. ambient processing temperature

-40 °C

Max. ambient processing temperature

60 °C

Min. processing temperature

-40 °C

Max. processing temperature

60 °C

Density

2 g/cm³

Density conditions

at 15°C, 50% relative humidity

Shelf life from production

5 Years

Conditions to maintain shelf life from production

cool and dry storage area, in sealed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information