Quick-action chuck 2-sleeve
Keyless chuck, 2 sleeves
DRLCHUK-KEYLESS-2SLEV-1/2IN-13
Art.-no. 0692812132
EAN 4024835154659
Register now and access more than 125,000 products
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Datasheets(X)
| Drill chuck type | Quick action chuck, two sleeves | 
| Drill chuck holder | 1/2 inch x 20 UNF | 
| Min./max. drill chuck span width | 1.5-13 mm | 
| Suitable for left-hand rotation | Yes | 
| Suitable for impact work | Yes | 
| Design | Steel sleeve and carbon chucks | 
| Product weight (per item) | 296.000 g | 
 
 
 
