Push-in rivet with cap, tapered
Push-in rivet type 2
HAMRIV-PA6-BLACK-8,5X18X14MM
Register now and access more than 125,000 products
- Simple installation and removal
- Installation also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
![]() | |
Head diameter (A) | 18 mm |
Head height (B) | 3 mm |
Length below head (C) | 14 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Dacia, Nissan, Opel/Vauxhall, Renault |
Corresponds to original spare part number | 7703072360 |
Corresponds to original spare part number 2 | 91169793 |
Corresponds to original spare part number 3 | 0151500QAB |