Welcome to Würth Greece For trade customers only

Push-in rivet with cap, tapered

Push-in rivet type 2
HAMRIV-PA6-BLACK-11X20,5X14,5MM

Art.-no. 0501132025
EAN 4061975564405

Prices and availability visible after login
Push-in rivet with cap, tapered

Art.-no. 0501132025

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For demanding sheet metal fasteners with easy installation
  • Simple installation and removal

  • Installation also possible by hand

  • High retention force and a secure fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Head diameter (A)

20.50 mm

Head height (B)

3.50 mm

Length below head (C)

14.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Daewoo, Honda, MINI, BMW

Corresponds to original spare part number

91503SP0003

Corresponds to original spare part number 2

94530623

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information