Welcome to Würth Greece For trade customers only

Push-in rivet with cap, tapered

Push-in rivet type 2
EXPNDRRIV-PLA-BLACK-12,5X20X20,5MM

Art.-no. 0501105171
EAN 4061975564368

Prices and availability visible after login
Push-in rivet with cap, tapered

Art.-no. 0501105171

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For demanding sheet metal fasteners with easy installation
  • Simple installation and removal

  • Installation also possible by hand

  • High retention force and a secure fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Head diameter (A)

20 mm

Head height (B)

3 mm

Length

8.6 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Alfa Romeo, Fiat, Jeep

Corresponds to original spare part number

51897485

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information