Push-in rivet with cap, rounded
push-in rivet with head round end
PSHINRIV-D6,5MM-PA6-BLACK
Register now and access more than 125,000 products
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Datasheets(X)
For demanding sheet metal fasteners with easy installation.
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 4.00-5.00 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 3.40 mm |
Length below head (C) | 11.90 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Toyota |
Corresponds to original spare part number | 9046707201, 6822N2 |
Installation location | Universal, Bodywork |