Welcome to Würth Greece For trade customers only

Push-in rivet with cap, rounded

push-in rivet with head round end
HAMRIV-PA6-BLACK-6X20X8,5MM

Art.-no. 0501132023

EAN 4061975564351

Prices and availability visible after login
Push-in rivet with cap, rounded

Art.-no. 0501132023

Prices and availability visible after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For demanding sheet metal fasteners with easy installation
  • Perfect for demanding sheet metal fasteners that require high strength and reliability

  • Simple and quick to install without special tools

  • Rounded cap ensures aesthetic and secure mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For demanding sheet metal fasteners with easy installation.

Head diameter (A)

20 mm

Head height (B)

3.50 mm

Length below head (C)

8.50 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Toyota

Corresponds to original spare part number

9046707166

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information