Push-in rivet, type 2
Push-in rivet, type 2
HAMRIV-PA6-BLACK-9X18X10,5MM
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Length below head (A) | 10.50 mm |
Head diameter (B) | 18 mm |
Head height (C) | 3 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen |
Corresponds to original spare part number | 6822N3 |
Corresponds to original spare part number 2 | 0155309611 |
Corresponds to original spare part number 3 | 9046708185 |