Welcome to Würth Greece For trade customers only

Puller, triple leg, double hook

Extractor three-arm double hook
EXTR-EX-3LEGS-SPNW90MM

Art.-no. 0714523091

EAN 4024835926232

Prices and availability visible after login
Puller, triple leg, double hook

Art.-no. 0714523091

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reversible wide or narrow hook ends clamp automatically.

The greater the pull-off force, the more firmly the puller legs are clamped.


This makes the pulling process especially safe.



The reversible hook ends can be changed according to the application.


Wide hook ends for secure removal and narrow hook ends for applications in cramped spaces.



The wide hook ends feature an 8 mm wide slot


Discs or sprockets can also be removed with M8 screws.



Drop-forged cross-member and hooks



Gas nitrocarburised spindle



Precision-milled feet reliably and gently reach behind parts being pulled off.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

90 mm

Clamping depth (B)

80 mm

Spindle length

125 mm

Number of arms

3 PCS

Hook width (narrow end) (D1)

10 mm

Hook width (wide end) (D2)

17 mm

Hook-tip length (E)

7 mm

Hook-tip thickness (F)

2 mm

Max. extraction weight (t max)

3 t

Thread dimension

M14 x 1.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information