Puller tool
Extractor tool
EXTRTL-SPNW165MM
Art.-no. 0714524150
EAN 4024835927123

Register now and access more than 125,000 products
- Cross-beam adjustment via hexagon nuts on pull legs
- Malleable cast iron cross-beam
- Nitrocarburised spindle
- High-strength legs
Datasheets(X)
After separating, the legs of the puller tool are screwed into the separating blade and the cross-beam is mounted. The spindle is screwed against the shaft. The part being extracted is pulled off gently and securely by tightening the spindle against the end of the shaft.
![]() | |
Min./max. external clamping width (A) | 60-165 mm |
Clamping depth (B) | 230 mm |
Spindle length | 170 mm |
Surface of the spindle | Nitrocarburised |
Material of spindle | Steel |
Material of cross-piece | Malleable cast iron |
Surface of the cross-piece | Zinc plated |
Width across flats | 19 mm |
Thread dimension | M18 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!