Protective glove, winter Mapa Temp Ice 700
Protective glove winter Mapa Temp Ice 700
PROTGLOV-MAPA-TEMP ICE-700-SZ10
Art.-no. 1931009939
EAN 4046777935837
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Temp-Ice 700 protects down to -10°C when working in cold environments thanks to the insulating textile fabric, while at the same time offering comfort, dexterity and flexibility.
- Coating is five times more resistant to abrasion than protective gloves commonly available on the market
- Excellent grip when handling wet parts: reduced muscle fatigue and increased productivity
- Hand remains dry in wet conditions thanks to the liquid-tight coating and water-repellent knit
- High efficiency: washable up to five times
- Suitable for contact with frozen, dried and fatty foods
Product information
Datasheets(X)
Application area
- Order preparation
- Maintenance work in wet or cold environments
- Handling building materials
- Waste collection
- Catering services
- Park and landscaping
- Road maintenance
Size | 10 |
Material of coating | Nitrile |
Material | Nitrile |
Standards | EN 388, EN 511 |
Colour | Black, Blue |