Protective glove, chemicals KCL Tricotril Winter 739
Chemical protective glove KCL Tricotril Winter 739
GLOV-TRICOTRIL-WINTER-KCL-739-SZ10
Art.-no. 1931025559
EAN 4061337758633
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The Tricotril® Winter 739 enables efficient working in cold environments (down to -20°C) or with cold objects. It also provides good heat protection up to +100°C. Tricotril® Winter 739 is equipped with a profile in the palm area. This gives the user good grip at all times. In spite of the thick lining, the glove has sufficient sensitivity. Chemical protection properties and protection against mechanical hazards are combined in an ideal way. The glove complies with EU 1935/2004 for handling and working with foodstuffs.
Product information
Datasheets(X)
Application area
- Working in the cold
- Working in areas with short-term steam risk
- Handling of contaminated, heavy parts
- Cleaning and maintenance work in chemical plants
- Work in electroplating
- Chemical industry
Size | 10 |
Material | Nitrile |
Standards | EN 374, EN 388, EN 407 |
Category | III |
Length | 400 mm |
Material thickness | 2 mm |
Colour | Green |