Protective glove White PU
Protective glove PU white
PROTGLOV-KNIT-WHITE-PUR-SZ10
Art.-no. 0899401110
EAN 4056807315188
Register now and access more than 125,000 products
- Polyester knit lining size 13
- Lightweight PU palm coating
- Fine surface and excellent flexibility
EN388:2016 performance level: 2121X
Datasheets(X)
Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage etc.
Size | 10 |
Colour | White |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |