Welcome to Würth Greece For trade customers only

Protective glove Red, nitrile

Protective glove nitrile red
PROTGLOV-KNIT-NITRILE-RED/GREY-SZ9

Art.-no. 0899403109

EAN 4056807315324

Prices and availability visible after login
Protective glove Red, nitrile

Art.-no. 0899403109

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Polyester shell with smooth nitrile coating, size 13

  • Comfortable to wear and good fit

  • Breathable and well-suited especially for handling small parts, oil and lubricants

EN388:2016 performance level: 3121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Good handling in a slightly oily or dirty environment. Automotive and parts assembly, parts handling and car repair.

Size

9

Colour

Red, Grey

Gauge

13

Material of liner

Polyester

Material of coating

Nitrile

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information