Protective glove Poly PU Grey
Protective glove grey PU
PROTGLOV-KNIT-POLYESTER-GREY-PU-SZ8
Art.-no. 0899400176
EAN 4062856936045

Register now and access more than 125,000 products
- 13 Gauge Polyester Knit Liner
- Light PU Palm Coating
- Fine finished surface & excellent flexibility
- EN420/EN388:2016.2121X/CAT.II
- Raw material combination: 70% Polyester 30% PU
EN420/EN388:2016.2121X/CAT.II
Datasheets(X)
- Fine assembly
- Precision & small parts handling in dry & slightly oil environment
- Electro mechanics
- Packaging & warehouse
Size | 8 |
Colour | Grey |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388:2016 |
Category | II |