Welcome to Würth Greece For trade customers only

Protective glove Poly PU Grey

Protective glove grey PU
PROTGLOV-KNIT-POLYESTER-GREY-PU-SZ11

Art.-no. 0899400179
EAN 4062856936069

Prices and availability visible after login
Protective glove Poly PU Grey

Art.-no. 0899400179

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precision & small parts handling in dry & slightly oil environment
  • 13 Gauge Polyester Knit Liner

  • Light PU Palm Coating

  • Fine finished surface & excellent flexibility

  • EN420/EN388:2016.2121X/CAT.II

  • Raw material combination: 70% Polyester 30% PU

EN420/EN388:2016.2121X/CAT.II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fine assembly

  • Precision & small parts handling in dry & slightly oil environment

  • Electro mechanics

  • Packaging & warehouse

Size

11

Colour

Grey

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information