Welcome to Würth Greece For trade customers only

Protective glove, Oslo PU Oslo PU

Protective glove Oslo PU
PROTGLOV-SPEC-OSLO-SZ9

Art.-no. 0899455219

EAN 4058794459838

Prices and availability visible after login
Protective glove, Oslo PU Oslo PU

Art.-no. 0899455219

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Soft, breathable PU (polyurethane) guarantees protection during general activities involving medium risk

  • Half cotton lining

  • Back side from black cotton fabric

  • Safety elastic band on the back side

  • Cuff from rubberised cotton fabric

  • Knuckle protection and finger tips from PU

  • Little finger with reflector material

  • Full double seam

  • 100% chromium-free

  • Very pleasant to wear

EN 420 + EN 388


Cat. II / Performance values 3.2.2.1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium to heavy mechanical loads, good wear resistance, for activities in metalworking, bodywork construction, transport sector, wood processing, construction, repair, assembly and maintenance work.

Size

9

Material

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information