Protective glove
Protective glove, Ansell E018Y Class 2 14 Yellow
GLOVE-ANSELL-ACTIVARMR-RIG214Y-SZ10
Art.-no. 1931021055
EAN 4056807375922
Register now and access more than 125,000 products
Datasheets(X)
Size | 10 |
Length | 360 mm |
Material thickness | 0.50 mm |
Material | Natural latex |
Material of coating | Natural latex |
Colour | Yellow |
Standards | EN 60903 |
Utilisation voltage (DC voltage) | 17000 V/DC |