Protective glove
Protective glove, Ansell E017B Class 1 14 Black
GLOVE-ANSELL-ACTIVARMR-RIG114B-SZ9
Art.-no. 1931021042
EAN 4056807375793
Register now and access more than 125,000 products
Datasheets(X)
Size | 9 |
Length | 360 mm |
Material thickness | 0.50 mm |
Material | Natural latex |
Material of coating | Natural latex |
Colour | Black |
Standards | EN 60903 |
Utilisation voltage (DC voltage) | 7500 V/DC |