Welcome to Würth Greece For trade customers only

Protective glove Black PU

Protective glove PU black
PROTGLOV-KNIT-EN388-PUR-BLACK-SZ7

Art.-no. 0899402407

EAN 4056807314884

Prices and availability visible after login
Protective glove Black PU

Art.-no. 0899402407

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity

Polyester knit lining size 13


Lightweight PU palm coating


Fine surface and excellent flexibility

EN388:2016 performance level: 2121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage, etc...

Size

7

Colour

Black

Gauge

13

Material of liner

Polyester

Material of coating

Polyurethane

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information