Protective glove Black PU
Protective glove PU black
PROTGLOV-KNIT-EN388-PUR-BLACK-SZ11
Art.-no. 0899402411
EAN 4056807314969

Register now and access more than 125,000 products
Polyester knit lining size 13
Lightweight PU palm coating
Fine surface and excellent flexibility
EN388:2016 performance level: 2121X
Datasheets(X)
Fine assembly/precision and small parts handling in dry and slightly oily environments/electromechanics/packaging and storage, etc...
Size | 11 |
Colour | Black |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |