Protective caps
Protective cap for armouring iron
PROTCAP-F.REINFST-PLA-RED-(6-18MM)
Art.-no. 0519918
EAN 4052712339905
Register now and access more than 125,000 products
- For injury prevention
- Signal colour: Red
Datasheets(X)
Can be used for rebars in vertical applications.
Min. diameter | 6 mm |
Max. diameter | 18 mm |
Material | HDPE - High density polyethylene |
Product weight (per item) | 12.240 g |