Welcome to Würth Greece For trade customers only

Protective and Cleaning Products for LPG Systems

ADD-GAS-PROTECTION/CLEANER-LPG-120ML

Art.-no. 5861202120

EAN 4056807108278

Prices and availability visible after login
Protective and Cleaning Products for LPG Systems

Art.-no. 5861202120

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

50 ml

Colour

Transparent

Min. flashing point

65 °C

Smell/fragrance

Oily

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 8°C to 35°C, no exposure to sunlight, no heat sources

Weight of content

50 g

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information