Welcome to Würth Greece For trade customers only

Professional boltless rack

Boltless shelf PRO
STRGSHLF-PLGA-PROFI-2000X875X400MM

Art.-no. 0957581401

EAN 4099618415845

Prices and availability visible after login
Professional boltless rack

Art.-no. 0957581401

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With steel shelves for heavy loads in warehouses, workshops and factories

Safe and sturdy


  • Durable, zinc plated surface

  • Safe and sturdy steel shelves with 40 mm tubular edge

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • The pre-assembled frame is quick and easy to put together without any tools


Customisable configuration


  • Freely adjustable in 25 mm grid dimensions

  • Can be expanded using add-on bays and accessories
Notice
  • All indicated bay widths are axial dimensions

  • If the rack height is more than four times the rack depth, the racks must be secured against tipping

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With safe, sturdy and durable steel shelves for heavy loads in warehouses, workshops and factories.

Width

875 mm

Height

2000 mm

Depth

400 mm

Bay load

2000 kg

Shelf load

250 kg

Number of levels

4 PCS

Height grid of the shelf level

25 mm

Surface of the shelf

Zinc plated bright

Material of shelf

Steel plate

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information