The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, pan head with collar and H cross recess pias®
Steel, black zinc flake (ZFBM), H cross recess
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Drilling, thread forming and screwing in one step, saving considerable time and effort
Exact drilling diameter for any screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents mistakes in the installation
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Zinc-plated drilling screws must only be used where dampness is not to be expected.
- For connection elements with a construction product approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!