For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, raised countersunk head with AW drive
A2 stainless steel, raised countersunk head in flat design with AW drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Drilling, threading, screwing-in - all in one work step
Considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
Optimum torque transmission due to AW drive
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Only suitable for use in aluminium and plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!