For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet dome head pias®
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Drilling and riveting in a single step
- Special riveting range
- 80 % time savings
- Drill tip made of hardened high-quality steel for precise positioning without centrepunching. Can be used with steels up to S 355
- Clean formation of shop head
- Reliable rivet mandrel locking mechanism
- Consistently high tensile and shear strength values
- Impact-resistant and spray water-proof rivet connection
Only for installation with the rivet attachment tool and a suitable mouthpiece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!