For detailed information, other images and documents, please select individual articles from the following table.
Worktop support
The PVC worktop cover is oil- and petrol-resistant and protects the work surface and the components to be machined from contamination and mechanical stress
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Resistant to overflowing fuels (petrol, diesel) and oils
- The cover is washable, water repellent and offers protection against moisture and water
- The smooth surface is easy to clean and at the same time robust and tear resistant
- Temperature resistant between -5 and +60 °C
The worktop supports can be used only to a limited extent in the case of the solid beech worktop
When working with oil, petrol, water or household liquids or with sensitive components, e.g. painted surfaces, glass, plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!