Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 20 variations found
With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm
The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel, LAFRE® silver-grey coated.
The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures
The self-drilling screw with up to 50 % time savings when fastening wood to metal substructures
Steel, Ruspert-coated (grey), AW recess. The self-drilling screw with up to 50 % time savings when fastening wood to metal substructures
The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Synthetic technology, multigrade, top-quality and performance valvoline.