For detailed information, other images and documents, please select individual articles from the following table.
Wide PVC tape for insulation and marking
Flexible PVC electrical insulation tape covered with a solvent-based cross-linked rubber resin adhesive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fire resistant
- Self-extinguishing
- Easy to unroll and tear for easy use
- Resistant to water and UV, making it possible to use outdoors
- Non-corrosive adhesive
Insulation and electrical marking
Surfaces must be clean and dry
Temperature of application between 0°C and +40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!