For detailed information, other images and documents, please select individual articles from the following table.
Wheel bearing inner ring puller kit 12 pieces
Universal puller with unique gripping principle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Universal for all bearing inner rings with diameters from 35-61 mm
- Special cutting profile of the clamping sleeves works with the clamping bell even in the smallest, production-related working gaps during clamping and thus enables non-slip pulling
- The bearing ring is fully gripped and pulled without tilting
- Also works where the ABS pulse wheel is permanently connected to the wheel hub (e.g. VW Golf)
- Clamping sleeve size 1 also suitable for smallest bearing rings e.g. for Smart, Mitsubishi Colt, VW Up, Seat Mii, Skoda Citigo, Fiat Panda, Fiat Cinquecento, Mini etc.
Scope of delivery
- 1x basic unit including spindle with pressure cone
- 1x clamping sleeve size 1, dia. 35-40 mm
- 1x clamping sleeve size 2, dia. 40-45 mm
- 1x clamping sleeve size 3, dia. 45-51 mm
- 1x clamping sleeve size 4, dia. 50-55 mm
- 1x clamping sleeve size 5, dia. 55-61 mm
- 2x chuck wrenches dia. 59.5/dia. 83.0 mm
- 1x high-performance spindle lubricating grease
- Passenger vehicles and vans e.g. VAG, BMW, Ford, Fiat, Mercedes, Opel, Renault, Seat etc.
- Also for flush-seated bearing inner rings that remain on the wheel hub when changing the wheel bearing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!