Welcome to Würth Greece For trade customers only
WELDING HELMET TRUE-COLOR
WELDING HELMET TRUE-COLOR - 1
WELDING HELMET TRUE-COLOR - 2
WELDING HELMET TRUE-COLOR - 3
WELDING HELMET TRUE-COLOR - 4

For detailed information, other images and documents, please select individual articles from the following table.

WELDING HELMET TRUE-COLOR

Optimally suited for all applications with changing welding processes
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
Enables adjustment between the protection levels 4/4-8/9-13



Easy to distinguish colors


"Truecolor” filter with high contrast level



Comfortable to wear


Full-around breathable sweatband



Technical info:


  • Optical Class: 1/1/1/1

  • Viewing Field: 100*65mm (3.94” × 2.56”)

  • Function: “WELDING”/ “GRINDING” can be selected

  • Light shade: Shade 4

  • Variable Shade: 4/4-8/9-13

  • Sensors: Four Infrared detectors

  • Power Supply: Solar cells + lithium battery

  • Power On/Off: Fully Automatic

  • Weight: 480g
  • PPE Regulation 2016/425

  • EN379

  • EN175

  • EN166