For detailed information, other images and documents, please select individual articles from the following table.
Rod electrode Special ISOARC 48M
Rutile sheathed rod electrode for vertical down welds
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• ISO 2560 - A E 38 2 RC 11
• AWS A5.1 E 6013
• Tensile strength 490–540 N/mm²
• Stretch limit 415–465 N/mm²
• Stretch/1=5d> 28–32%
• Notch impact resistance 60J/+20°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!