Welcome to Würth Greece For trade customers only
Water pump pliers DIN ISO 8976
Water pump pliers DIN ISO 8976 - 1
Water pump pliers DIN ISO 8976 - 2
Water pump pliers DIN ISO 8976 - 3
Water pump pliers DIN ISO 8976 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Water pump pliers DIN ISO 8976

Self-clamping water pump pliers with push button adjustment
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
Rapid and convenient fine adjustment at the push of a button, directly on the workpiece



Hardened precision teeth


High wear-resistance and secure gripping



Ergonomic and non-slip 2-component comfort handle with narrow collar profile


Comfortable working and optimum power transmission



Huge gripping capacity yet slimline design