For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw Wüpofast®
Black galvanised steel, full thread, flat countersunk head, PZ slot
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For particle board panels, wood and medium-density fibreboard
With Pozidriv slot
Needle point screw
The needle point screw allows optimal support without sliding, even on laminated panels
Thread
The particularly sharp (cutting!), deep and fast-pitch thread not only enables faster screw-in but also greater tear resistance
Self-lubricating coating
The threading coated in self-lubricating synthetic material allows fast insertion of the screw into the material
Resistance
- The elasticity of the screw's core (min. bend angle of 12°) significantly reduces the risk of breakage when screwing
- The high resistance to breakage is also guaranteed by the use of high-quality tempered steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!