Welcome to Würth Greece For trade customers only
Wire rope 1 x 19 PVC-coated A4 stainless steel
Wire rope 1 x 19 PVC-coated A4 stainless steel - 1
Wire rope 1 x 19 PVC-coated A4 stainless steel - 2
Wire rope 1 x 19 PVC-coated A4 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wire rope 1 x 19 PVC-coated A4 stainless steel

PVC-coated, nominal strength of the wires: 1,570 N/mm²

See product details

Available in 3 versions
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
  • Very stiff wire rope thanks to 19 single wires twisted together

  • Can only be bended over large radii

  • For pressing with the corresponding accessories, the PVC coating in the area of pressure application must be removed
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.