Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For quickly fixing the floor panel to the bodywork
Serves as a way of protecting the boot against damage
Loads can be quickly secured using the integrated lashing rail
Serves as a way of protecting the load area
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
For cleaning all common passenger car and truck diesel engines.
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Economical bulb for light commercial vehicles 24V