Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Suitable for mounting on the rear door
For wall mounting or for mounting on the side of the vehicle interior equipment
For countersinking into the floor panel and mounting on the vehicle wall
For fitting to vehicle walls or vehicle interior equipment
Includes drain valve, holder and belt
Practical dispenser with a tear-off edge
5x faster than standard ladder clamps
For load securing
For storing cartridges and aerosol cans
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life