Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Highly flexible, superfine single wire
Packaged goods
Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
On plastic reel for ORSY® 10 roll system
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Liquid-tight disposable nitrile glove
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials