The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FLRYY round vehicle cable with PVC sheathing
Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flexible and highly resistant to oil, moisture and mechanical stress
- Composed of multi-strand and multi-core cables for a wide range of low-voltage applications
- Nominal voltage: U ~ = 50 V, U - = 60 VPVC-
- Silicone-, cadmium- and lead-free
- Sold by the metre
In accordance with/similar to DIN/ISO 6722
For low-voltage applications in trailers, trucks and other similar vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!