For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger WBC-30
The professional charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). The ideal partner in the workshop. Charges batteries with a capacity between 60 and 460 Ah, with a charging current of 30 A (12 V) or 15 A (24 V). Suitable for cars and vans. Must not be used for motorcycles!
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Flexible application depending on the situation
- Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold
- Selection of different battery types - wet/AGM/EFB (start/stop)/lithium
Intelligent microprocessor charging technology
- Charges up to 3 times faster than conventional devices
- Charges deeply discharged batteries as low as 0.5 V residual voltage
Maximum safety
- Protection against overcharging, reverse polarity, voltage spikes, etc.
- Best temperature monitoring by means of sensor and ventilation system
- Charging stops automatically if risks are detected
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!